TURCK #DMR15-6-3

Magnet Actuator Reed Sensor

SKU: 78071645941
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Magnet Actuator
Application: Reed Sensor
Temperature Range: -40° to +392°F (-40° to +200°C)
Size - Dimensions - in: 0.23x0.59 in.
Size - Dimensions - mm: 6x15 mm
Material - Actuator: Barium Ferrite
Mounting: 3mm (0.11 in.) Holes
Description
Proximity Sensors (Magnetic Sensor Actuators): Type - Magnet Actuator; Application - Reed Sensor; Temperature Range - -40 to 200 deg C (-40 to 392 deg F); Size - Dimensions - in - 0.23x0.59 in.; Size - Dimensions - mm - 6x15 mm; Material - Actuator - Barium Ferrite; Mounting - 3 mm (0.11 in.) Holes