Menu Search
Search
WELDAS #33-7323

Sleeve, Flame-Resistant; Cotton; Green; 9 oz.; 23 in.; Large

SKU # 72622337321
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Length: 23 in.
Size: Large
Type: Sleeve
Style: Covered Elastic Cuff
Material: Cotton, FR
Material Specification: 9 oz.
Color: Green