Menu Search
WELDAS #44-2028XL

Leather Cape Sleeve X-Large

SKU # 72622342028
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cape Sleeve
Material: Leather
Material Specification: Select Split
Size: X-Large

Protective Sleeves: Type - Cape Sleeve; Material - Leather ; Material Specification - Select Split; Size - X-Large; Additional Information - Color: Golden Brown

Additional Info: Color: Golden Brown