Menu Search
Protective Sleeves Protective Sleeve, 18.00 in. L, PVC, Green

TINGLEY RUBBER #S41108.LG

Safetyflex Protective Sleeve, 18.00 in. L, PVC, Green

SKU #08113812800
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Protective Sleeve
Material: PVC
Length: 18 in.

Multi-Purpose Sleeves: Type - Protective Sleeve; Material - PVC; Size - 18.00 in. L; Additional Information - Color: Green; Manufacturer Series - Safetyflex

Additional Info: Color: Green