Menu Search
Search
SUPERIOR GLOVES #KPW18

Cutban™ Cut Resistant Sleeve, Large, High Tenacity Filament Yarn

SKU # 77940616058 Manufacturer Series: Series KPW
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut Resistant Sleeve
Style: Double Layer Tubular Knit
Material: High Tenacity Filament Yarn
Size: Large
Length: 18 in.
Color: Black
Cut Resistance: ANSI Cut Level A2
Quantity: 2