Menu Search
Protective Sleeves Single Use Sleeve, 18 in. L, Polyethylene
PROTECTIVE INDUSTRIAL PRODUCTS #20091018

Single Use Sleeve, 18 in. L, Polyethylene

SKU # 61631400106
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Disposable Sleeve
Material: Polyethylene
Length: 18 in.

Multi-Purpose Sleeves: Type - Disposable Sleeve; Material - Polyethylene; Size - 18.00 in. L; Additional Information - Color: White

Additional Info: Color: White