Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #10-FACDB18

Knit Sleeve, 4 in. W x 18 in. L, 2-Ply Kevlar/Cotton Blend

SKU # 61631415199
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sleeve
Material: 2-ply Kevlar/Cotton Blend
Size: WxL: 4 x 18 in.

Multi-Purpose Sleeves: Type - Sleeve; Material - 2-Ply Kevlar/Cotton Blend; Size - 4.00 in. W x 18.00 in. L