Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #15-224WS

Cut Resistant Sleeve, 5 in. W x 24 in. L, 13 ga Textured Filament Polyester/Antimicrobial Fiber

SKU # 61631412052
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Protective Sleeve
Material: 13 Gauge Textured Filament Polyester/Antimicrobial Fiber
Size: WxL: 5 x 24 in.

Multi-Purpose Sleeves: Type - Protective Sleeve; Material - 13 ga Textured Filament Polyester/Antimicrobial Fiber; Size - 5.00 in. W x 24.00 in. L; Additional Information - Color: White, Narrow Width, Cuff Style: Seamless Elastic Knit, Level 2 Cut Resistance

Additional Info: Color: White, Narrow Width, Cuff Style: Seamless Elastic Knit, Level 2 Cut Resistance