Menu Search
Protective Sleeves Cut Resistant Sleeve, 4.9 in. W x 18.0 in. L, 1-Ply Dyneema
PROTECTIVE INDUSTRIAL PRODUCTS #20D18

Kut-Gard Cut Resistant Sleeve, 4.9 in. W x 18.0 in. L, 1-Ply Dyneema

SKU # 61631403721
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Protective Sleeve
Material: 1-ply Dyneema
Size: WxL: 4.9 x 18 in.

Multi-Purpose Sleeves: Type - Protective Sleeve; Material - 1-Ply Dyneema; Size - 4.90 in. W x 18.00 in. L; Additional Information - Color: White, Cuff Style: Elastic Knit, EN Level 3 Cut Resistance, ANSI Level 2 Cut Resistance; Manufacturer Series - Kut-Gard

Additional Info: Color: White, Cuff Style: Elastic Knit, EN Level 3 Cut Resistance, ANSI Level 2 Cut Resistance