Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #10KS18S

Kut-Gard Cut Resistant Sleeve, 3 in. W x 18 in. L, Blousy Style, 1-Ply Kevlar

SKU: 61631401515
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Protective Sleeve
Style: Blousy
Material: 1-ply Kevlar
Size: WxL: 3 x 18 in.
Description
Multi-Purpose Sleeves: Type - Protective Sleeve; Style - Blousy; Material - 1-Ply Kevlar; Size - 3.00 in. W x 18.00 in. L; Additional Information - Color: Yellow, Construction: Ribknit, Level 2 Cut Resistance; Manufacturer Series - Kut-Gard
Additional Info: Color: Yellow, Construction: Ribknit, Level 2 Cut Resistance