Menu Search
Protective Sleeves Cut Resistant Sleeve, 3 in. W x 14 in. L, Blousy, Thumb Hole Style, 2-Ply Kevlar
PROTECTIVE INDUSTRIAL PRODUCTS #10KS14TO

Kut-Gard Cut Resistant Sleeve, 3 in. W x 14 in. L, Blousy, Thumb Hole Style, 2-Ply Kevlar

SKU # 61631402020
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Protective Sleeve
Style: Blousy, Thumb Hole
Material: 2-ply Kevlar
Size: WxL: 3 x 14 in.

Additional Info: Color: Yellow, Construction: Ribknit, Level 3 Cut Resistance