Menu Search
Protective Sleeves Cut Resistant Sleeve, 3 in. W x 10 in. L, 1-Ply Polyester/Kevlar Liner
PROTECTIVE INDUSTRIAL PRODUCTS #10-KANY10KL

Cut Resistant Sleeve, 3 in. W x 10 in. L, 1-Ply Polyester/Kevlar Liner

SKU # 61631412998 Manufacturer Series: ACP Technology
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Protective Sleeve
Material: 1-ply Polyester/Kevlar Liner
Size: WxL: 3 x 10 in.

Additional Info: Color: Neon Yellow, Level 4 Cut Resistance