Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #20SD21TO

Kut-Gard Cut Resistant Sleeve, 21 in. L, Thumb Hole Style, 1-Ply Dyneema/Nylon Blend

SKU: 61631405578
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Protective Sleeve
Style: Thumb Hole
Material: 1-ply Dyneema/Nylon Blend
Length: 21 in.
Description
Multi-Purpose Sleeves: Type - Protective Sleeve; Style - Thumb Hole; Material - 1-Ply Dyneema/Nylon Blend; Size - 21.00 in. L; Additional Information - Color: White, Cuff Style: Elastic Knit, Level 3 Cut Resistance; Manufacturer Series - Kut-Gard
Additional Info: Color: White, Cuff Style: Elastic Knit, Level 3 Cut Resistance