You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #15-222WL

Cut Resistant Sleeve, 6.5 in. W x 22.0 in. L, 13 ga Textured Filament Polyester/Antimicrobial Fiber

SKU # 61631412047
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Protective Sleeve
Material: 13 Gauge Textured Filament Polyester/Antimicrobial Fiber
Size: WxL: 6.5 x 22 in.

Additional Info: Color: White, Standard Width, Cuff Style: Seamless Elastic Knit, Level 2 Cut Resistance