You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #15-222BKL

Cut Resistant Sleeve, 6.5 in. W x 22.0 in. L, 13 ga Textured Filament Polyester/Antimicrobial Fiber

SKU # 61631412045
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Protective Sleeve
Material: 13 Gauge Textured Filament Polyester/Antimicrobial Fiber
Size: WxL: 6.5 x 22 in.

Additional Info: Color: Black, Standard Width, Cuff Style: Seamless Elastic Knit, Level 2 Cut Resistance