You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #10KS6TO

Kut-Gard Cut Resistant Sleeve, 3 In. W x 6 in. L, Thumb Hole Style, 2-Ply Kevlar

SKU # 61631402693
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Protective Sleeve
Style: Thumb Hole
Material: 2-ply Kevlar
Size: WxL: 3 x 6 in.

Additional Info: Cuff Style: Knit