Menu Search
Search
PERFECT FIT GLOVE #KVS-2-18TH

Protective Sleeve Thumb Hole, Cut Resistance Kevlar 18.00 in. L

SKU # 80146201406
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Protective Sleeve
Style: Thumb Hole
Material: Kevlar
Length: 18 in.

Multi-Purpose Sleeves: Type - Protective Sleeve; Style - Thumb Hole, Cut Resistance; Material - Kevlar; Size - 18.00 in. L; Additional Information - Thickness: 10 Gauge, 2-Ply, Color: Yellow, Glove/Liner Color: Black

Additional Info: Thickness: 10 Gauge, 2-Ply, Color: Yellow, Glove/Liner Color: Black