Menu Search
Protective Sleeves Sleeve, Cut-resistant; Dyneema; 18 in. Length

MCR SAFETY #9318D7T

Sleeve, Cut-resistant; Dyneema; 18 in. Length

SKU #04514393180
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cut-Resistant
Material: Dyneema
Length: 18 in.
Color: Gray
Cut Resistance: ANSI Level 2
Quantity: Sold Individually

Memphis Dyneema Cut-Resistant Sleeves bend and move in a very flexible way. These 10-gauge sleeves last many times longer than leather cotton or aramid sleeves and also disperse heat up to four times faster. Sleeves offer CE level 2 cut resistance.