You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MCR SAFETY #9378T

Protective Sleeve, 18 in. L, Thumb Hole, Cut Resistant Style, Kevlar

SKU # 04514393783
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Protective Sleeve
Style: Thumb Hole, Cut Resistant
Material: Kevlar
Length: 18 in.

Multi-Purpose Sleeves: Type - Protective Sleeve; Style - Thumb Hole, Cut Resistant; Material - Kevlar; Size - 18.00 in. L; Additional Information - ANSI Cut 3, Shell/Fabric Color: Yellow, Thread Type: Poly/Cotton, Hemmed, 7 Gauge

Additional Info: ANSI Cut 3, Shell/Fabric Color: Yellow, Thread Type: Poly/Cotton, Hemmed, 7 Gauge