Menu Search
Protective Sleeves Disposable Sleeve, 18 in. L, Kelvar
LIBERTY GLOVES #2818KVP

Disposable Sleeve, 18 in. L, Kelvar

SKU # 74489709182
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Disposable Sleeve
Material: Kevlar
Length: 18 in.

Multi-Purpose Sleeves: Type - Disposable Sleeve; Material - Kelvar; Size - 18 in. L; Additional Information - Double-Ply

Additional Info: Double-Ply