Menu Search

DIRECT SAFETY PRODUCTS #180918

Protective Sleeve, 18 in. L, Thumb Hole Style, ATA/Cotton

SKU: 43007798990
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Protective Sleeve
Style: Thumb Hole
Material: ATA, Cotton Lined
Size: L: 18 in.
Description
Use these 2-ply cotton-lined sleeves for jobs that demand superior arm protection and comfort. They are not only lighter than standard 2-ply Kevlar sleeves but also offer better cut resistance. Sleeves are made of cotton-lined ATA fabric that is 43 percent stronger than 2-ply Aramid to produce a softer feel and greater breathability. Sleeves offer ANSI level 4 cut resistance.