Menu Search
Protective Sleeves Protective Sleeve, 18 in. L, Thumb Hole Style, ATA/Cotton

DIRECT SAFETY PRODUCTS #13061

Protective Sleeve, 18 in. L, Thumb Hole Style, ATA/Cotton

SKU #43007713061
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Protective Sleeve
Style: Thumb Hole
Material: ATA, Cotton
Size: L: 18 in.

Use these single-ply sleeves for jobs that demand superior arm protection. They are not only lighter than standard 2-ply Kevlar sleeves but also offer better cut resistance. Sleeves are made of an ATA/cotton blend that is 48 percent stronger than 2-ply Aramid to produce a softer feel and greater breathability. Sleeves offer ANSI level 4 cut resistance.