Menu Search
Search
CHICAGO PROTECTIVE APPAREL #577CLM

Proban Cape Sleeve; Split Leather; Medium

SKU # 40009098958 Manufacturer Series: 577CL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium
Type: Cape Sleeve
Material: Split Leather
Attachments: Snap Closure
Color: Rust
Bib: No Bib
Bib Size: Apron

Covers torso and arms to protect from cuts and abrasion while also shielding clothing from sparks during welding or cutting.

Additional Info: Bib for cape sleeve sold separately.