Menu Search
Search
TUFFLEX #V00139

Handwrap Stretch Film, 1500 ft. L x 18 in. W x 80 ga T

SKU # 08240799000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Handwrap Stretch Film
Material: Cast
Color: Clear
Width: 18 in.
Length: 1500 ft.
Thickness: 80 ga
Package Type: Case
Package Quantity: 4