PREGIS #450316

Wrap; Cushion; LLDPE Resin; 250 ft Length x 24 ft Width

SKU: 06646499998
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cushion Wrap
Material: LLDPE Resin
Width: 24 ft
Length: 250 ft.
Package Quantity: 2
Description
Pregis air cushioning materials are lightweight, clean and flexible making it a smart choice to satisfy the need for cost-effective and reliable protective packaging products that minimize damage during transit.