Menu Search
Protective Film-Sheets Wrap, General Purpose, Polyethylene, 1 Per Roll

INDUSTRIAL SUPPLIES MISC #2010C

Wrap, General Purpose, Polyethylene, 1 Per Roll

SKU #78404198082
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: General Purpose Wrap
Material: Polyethylene
Color: Clear
Width: 20 ft.
Length: 100 ft.
Thickness: 10 mil
Package Type: Roll
Package Quantity: 1

Protective Film-Sheets: Type - General Purpose Wrap; Material - Polyethylene; Color - Clear; Size - Width - 20 ft; Size - Length - 100 ft; Thickness - 10 mil; Package Type - Roll; Package Quantity - 1