Menu Search
Search
BERRY PLASTICS CORP #625930

Sheeting, 100 ft. L x 12 ft. W x 4 mil T, Polyethylene

SKU # 07055251324
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sheeting
Material: Polyethylene
Color: Clear
Width: 12 ft.
Length: 100 ft.
Thickness: 4 mil
Package Type: Case
Package Quantity: 1

FilmGard® construction sheeting comes in a variety of sizes and mil thickness. With our color coded label system, your busy customers can quickly identify the correct product they need to get on with the job. Our quality "Stress-Tech" tough plastic will k