Menu Search
Search
ASSOCIATED BAG CO #20-26

Palletech Stretch Wrap 18.00 in. 1500 ft 79 gauge Roll

SKU # 44004898889
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stretch Wrap
Width: 18 in.
Length: 1500 ft.
Thickness: 79 Gauge
Package Type: Roll
Package Quantity: 4

AS-B 20-26 FILM STRETCH 18X1500 RL