ACE HARDWARE CORP #5199773

Film; Protective; Carpet; Polyethylene; Clear; 200 ft Length x 24 ft Width x 3 mil Thickness

SKU: 08290199996
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Carpet Protective Film
Material: Polyethylene
Color: Clear
Width: 24 ft
Length: 200 ft.
Thickness: 3 mil
Description
ACE-HW 5199773 FILM PRTCT 200FT