3M #CP6

Hand-Maskerâ„¢ Pre-folded Contractor's Plastic 6 ft. (1.82m) Wide Translucent High-density plastic

SKU: 05113179683
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pre-folded Contractor's Plastic
Material: High-Density Plastic
Color: Translucent
Width: 6 ft. (1.82m)
Length: 90 ft. (27.4m)
Package Type: Roll
Manufacturer Series: Hand-Masker
Non-porous, high-density plastic is tough and durable. Unfolds to quickly and easily to protect and cover. Film folds compactly for easier cleanup than conventional drop cloths. Use with 3M Hand-Masker M3000 Dispenser (sold separately) to simultaneously dispense plastic and tape (sold separately) for easier and faster application than bulk rolls or paper. Great for painting or dust and fume containment. Indoor/Outdoor.