Menu Search
Protection Tape Corrosion Protection Tape Tape Neoprene, Self-Amalgamating
PLYMOUTH RUBBER #08263

Corrosion Protection Tape Tape Neoprene, Self-Amalgamating

SKU # 84327308263
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Corrosion Protection Tape
Application-Grade: Cable, Lead Splicing Sleeves
Material: Neoprene, Self-Amalgamating
Thickness: 30 mil
Width: 1-1/2 in.
Length: 30 ft.

Protection Tape: Type - Corrosion Protection Tape; Application-Grade - Cable, Lead Splicing Sleeves; Material - Neoprene, Self-Amalgamating; Thickness - 30 mil; Width - 1-1/2 in; Length - 30 ft