Menu Search
Search
BRADY #BMP51-KIT-AC

Thermal Transfer Programmable Label Marker Printer BMP Series

SKU # 75447314707 Manufacturer Series: BMP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Programmable Label Marker
Printing Method: Thermal Transfer
Label Width: 1.5 in.
Contents: BMP51 Printer, MC-1500-595-WT-BK Label Cartridge, Hard Case, Li-Ion Battery, AC Adapter or Charger, Quick Start Guide
Software: Not Required

Label Printers-Kits: Type - Programmable Label Marker; Printing Method - Thermal Transfer; Label Widths - 1.500 in.; Contents - BMP51 Printer, MC-1500-595-WT-BK Label Cartridge, Hard Case, Li-Ion Battery, AC Adapter or Charger, Quick Start Guide; Software - Not Required; Additional Information - Print Resolution: 300 dpi, Materials Supported: Continuous/Die Cut,, Single Color Printing, Display: LCD; Manufacturer Series - BMP