Menu Search
BRADY #BBP31

Sign and Label Maker, 0.50 - 4.00 in. W Label, Thermal Transfer Printing

SKU # 75447318355
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Programmable Sign and Label Maker
Printing Method: Thermal Transfer
Label Width: 0.5 to 4 in.
Contents: Printer, Power Cord, USB Cable, Drivers CD, Stylus, Cleaning Kit, Cutter Cleaning Tool, Quick Start Guide and Documentation Holder

Label Printers-Kits: Type - Programmable Sign and Label Maker; Printing Method - Thermal Transfer; Label Widths - 0.50 - 4.00 in; Contents - Printer, Power Cord, USB Cable, Drivers CD, Stylus, Cleaning Kit, Cutter Cleaning Tool, Quick Start Guide and Documentation Holder; Additional Information - Print Resolution: 300 dpi, Print Speed: 3 in/sec

Additional Info: Print Resolution: 300 dpi, Print Speed: 3 in/sec