Menu Search
Search
BRADY #BMP51-KIT-VD

Label Maker Starter Kit, 1.500 in. Max W Label, Thermal Transfer Printing

SKU # 75447370841 Manufacturer Series: BMP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Programmable Label/Wire Marker
Printing Method: Thermal Transfer
Contents: BMP51 Printer, USB Cable, Hardcase, Quick Start Guide, AC Adapter/Battery Charger, Li-Ion Battery Pack, and M-21-427, M-30-422, MC-475-412, MC-1000-595-YL-BK, MC-1500-595-WT-BK Label Cartridges

Printers-Kits: Type - Programmable Label/Wire Marker; Printing Method - Thermal Transfer; Contents - BMP51 Printer, USB Cable, Hardcase, Quick Start Guide, AC Adapter/Battery Charger, Li-Ion Battery Pack, and M-21-427, M-30-422, MC-475-412, MC-1000-595-YL-BK, MC-1500-595-WT-BK Label Cartridges; Additional Information - The BMP51 label maker is a portable printing solution loaded with features for on-the-spot labeling. It includes: a large display screen, easy-to-use label design apps, fast print speed, Bluetooth technology, a versatile material selection; Manufacturer Series - BMP