Menu Search
Search
PANDUIT #RHH4BL-S

Label Printer, 2.00in. W x 1181ft L, Heat Shrink/Self Laminating Label, Hybrid, Black

SKU # 07498357101
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Label Printer
Printer Type: Thermal Transfer Printer
Label Type: Heat Shrink/Self Laminating
Material: Hybrid
Color: Black
Length: 1181 ft.
Package Quantity: 1