DYMO #325-00

Printer Tape; Stainless Steel; Non-adhesive; 12.7mm x 6.4m; Silver

SKU: 07170132500
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Label Printer Tape
Printer Type: Dymo Embossing Label Makers
Label Type: Non-adhesive
Material: Stainless Steel
Color: Silver
Width: 12.7mm
Length: 6.4m
Description
Printer Tape; Stainless Steel; Non-adhesive; 12.7mm x 6.4m; Silver