Menu Search

BRADY #13510

PowerMark Printer Ribbon, 8.80 in. W x 200 ft L, Black, Single Color Label, BBP85/PowerMark Printer

SKU: 75447313510
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Label Printer
Printer Type: PowerMark
Label Type: Single Color
Color: Black
Width: 8.8 in.
Length: 200 ft.
Description
Printer Ribbons: Type - Label Printer; Printer Type - PowerMark™; Label Type - Single Color; Color - Black; Width - 8.80 in; Length - 200 ft; Manufacturer Series - PowerMark™