Menu Search
Printer Ribbons Label Printer Ribbon Black, Red, Blue, Yellow BBP85, PowerMark

BRADY #13533

Label Printer Ribbon Black, Red, Blue, Yellow BBP85, PowerMark

SKU #75447313533
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Label Printer
Printer Type: BBP85, PowerMark
Label Type: Multi Color
Material: Resin
Color: Black, Red, Blue, Yellow
Width: 6.25 in.
Length: 200 ft.
Package Quantity: 1

Printer Ribbons: Type - Label Printer; Printer Type - BBP85, PowerMark; Label Type - Multi Color; Material - Resin; Color - Black, Red, Blue, Yellow; Width - 6.25 in.; Length - 200 ft; Package Quantity - 1; Additional Information - Panel Size: 8 in., Ribbon Roll Type: Ribbon in Cartridge

Additional Info: Panel Size: 8 in., Ribbon Roll Type: Ribbon in Cartridge