Menu Search
Search
BRADY #B30-R6600

Heavy-Duty Print Ribbon, 4.33 in. W x 200 ft L, Polyester, Black, Single Color Label

SKU # 75447321179 Manufacturer Series: B30
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Label Printer
Printer Type: BBP31, BBP33, BBP35, BBP37
Label Type: Single Color
Material: Polyester
Color: Black
Width: 4.33 in.
Length: 200 ft.
Package Quantity: 1

Drop and Click print ribbons for quick and easy supply changes. Ribbons are tough, smear-proof that produce long-lasting printed text. Print can withstand years in industrial areas and outdoor conditions. No calibrating, no threading, no waste, no hassles.