Menu Search
BARFIELD #BA3-CTVT-R

Instrument Transformer Pole

SKU # 78039493024
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Instrument Transformer Pole
Capacity: (3) VT's or CT's, 600V
Material: Aluminum
Equipment Mounting: Standard Hole Pattern
Hardware: Not Included
Dimensions: 0.25 x 3 in.

Primary Metering Mounts: Bracket Type - Instrument Transformer Pole; Capacity - (3) VT's or CT's, 600V; Material - Aluminum; Equipment Mounting - Standard Hole Pattern; Hardware - Not Included; Dimensions - 0.25" x 3.00"