You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FLUKE #PV350

Pressure Vacuum Module, 500 psig/3447 kPa Max Hydraulic Pressure, 29.9 in. Hg/76 cm Hg Max Vacuum

SKU # 09596901706
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Module Type: Multimeter Pressure Vacuum
Pressure Types: Hydraulic and Pneumatic
Pressure Range: 500 psig/3447 kPa Max
Vacuum Range: 29.9" Hg/76 cm Hg Max
Tester Types: DMMs (most units)

Pressure Vacuum Modules: Module Type - Multimeter Pressure Vacuum; Pressure Types - Hydraulic and Pneumatic; Pressure Range - 500 psig/3447 kPa Max; Vacuum Range - 29.9" Hg/76 cm Hg Max; Tester Types - DMMs (most units)

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.