Menu Search
FLUKE #FLUKE-700PRV-1

Pressure Relief Valve Hydraulic and Pneumatic

SKU # 09596939774 Manufacturer Series: 700 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pressure Relief Valve
Pressure Types: Hydraulic and Pneumatic
Range: Pressure: 725 to 5800 psi/50 to 200 bar
Construction: 1/8 NPT Threaded Mounting, Stainless Steel
Size: L: 1.52 in. (38mm), OD: 0.62 in. (16mm)
Function: Protects Calibrators & Modules From Over Pressure
Parts Included: Manual

Pressure Gauges: Type - Pressure Relief Valve; Pressure Types - Hydraulic and Pneumatic; Range - Pressure: 725 to 5800 psi/50 to 200 bar; Construction - 1/8 NPT Threaded Mounting, Stainless Steel; Size - Length: 1.52"38mm OD: 0.62"16mm; Function - Protects Calibrators and Modules From Over Pressure; Parts Included - Manual; Additional Information - Installs into 700HTP-1 Pump. Factory Preset @ 2900 psi/200 bar; Manufacturer Series - 700 Series

Additional Info: Installs into 700HTP-1 Pump. Factory Preset @ 2900 psi/200 bar