Switch, Pressure, Diaphragm Operator

SKU: 78590104892
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pressure Switch
Operator Type: Piston
Circuit: SPDT
Contact Rating: 120-600V 10A Continuous
Operating Range: 170-5600 psi (adjustable differential)
Occasional Surge: 20000 psi Max
Enclosure Rating: NEMA 1
Manufacturer Series: 9012
Pressure Control Switches: Type - Pressure Switch; Operator Type - Piston; Circuit - SPDT; Contact Rating - 120-600V 10A Continuous; Operating Range - 170-5600 psi (adjustable differential); Occasional Surge - 20000 psi Max; Enclosure Rating - NEMA 1; Additional Information - Mid Range Differential: 200-950; Manufacturer Series - 9012
Additional Info: Mid Range Differential: 200-950