Menu Search
Pressure Control Switches Pressure Switch, Diaphragm, DPST, 20-100 psi, NEMA 1, 1/4 in. FNPS

SQUARE D COMPANY #9013FHG24J27M1X

Pressure Switch, Diaphragm, DPST, 20-100 psi, NEMA 1, 1/4 in. FNPS

SKU #78590110633
Manufacturer Series: 9013FHG
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pressure Switch
Operator Type: Diaphragm
Pressure Media: Air
Circuit: DPST-DB, 2 NC
Contact Rating: 575V
Operating Range: 20-100 psi
Enclosure Rating: NEMA 1
Connection: 1/4 in. FNPS

Pressure Control Switches: Type - Pressure Switch; Operator Type - Diaphragm; Pressure Media - Air; Circuit - DPST-DB, 2 NC; Contact Rating - 575V; Operating Range - 20-100 psi; Enclosure Rating - NEMA 1; Connection - 1/4 in. FNPS; Additional Information - Differential: 20 psi, 2, 1.5, Hp at 1 Phase 230V, 115V, 2, 3, 1 Hp at 3 Phase 115V, 230V, 460V, 575V, Temperature Range: -22 to 257 Deg F, IP20; Manufacturer Series - 9013FHG

Additional Info: Differential: 20 psi, 2, 1.5, Hp at 1 Phase 230V, 115V, 2, 3, 1 Hp at 3 Phase 115V, 230V, 460V, 575V, Temperature Range: -22 to 257 Deg F, IP20