Menu Search
Pressure Control Switches Pressure Switch, Diaphragm, DPDT-2 NO/NC, 480VAC 10A, 3-150 psi, NEMA 4/4X/13, IP66

SQUARE D COMPANY #9012GAW25S104

Pressure Switch, Diaphragm, DPDT-2 NO/NC, 480VAC 10A, 3-150 psi, NEMA 4/4X/13, IP66

SKU #78590104752
Manufacturer Series: 9012G
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pressure Switch
Operator Type: Diaphragm
Pressure Media: Air, Water, Hydraulic oils, Gases, Steam
Circuit: DPDT-2 NO/NC
Contact Rating: 480VAC 10A
Operating Range: 3-150 psi
Enclosure Rating: NEMA 4/4X/13, IP66
Connection: 1/4 -18 FNPT

Switch; Pressure; Diaphragm; DPDT-2 NO/NC; 480VAC 10A; 3-150 psi; Air, Water, Hydraulic oils, Gases, Steam Pressure Media; NEMA 4/4X/13, IP66 Enclosure; 1/4 -18 FNPT Connection