Pressure Switch 3/8" NPT female Air, Water, Hydraulic Fluid

SKU: 78590102507
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pressure Switch
Operator Type: Diaphragm
Pressure Media: Air, Water, Hydraulic Fluid
Circuit: SPDT
Contact Rating: 120-600V 10A Continuous
Operating Range: 0.6-2 psi
Occasional Surge: 100 psi Max
Enclosure Rating: NEMA 4X
Connection: 3/8 in. NPT Female
Manufacturer Series: 9012
Pressure Control Switches: Type - Pressure Switch; Operator Type - Diaphragm; Pressure Media - Air, Water, Hydraulic Fluid; Circuit - SPDT; Contact Rating - 120-600V 10A Continuous; Operating Range - 0.6-2 psi; Occasional Surge - 100 psi Max; Enclosure Rating - NEMA 4X; Connection - 3/8" NPT female; Additional Information - Mid Range Differential: 0.6-2; Manufacturer Series - 9012
Additional Info: Mid Range Differential: 0.6-2