Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Pressure Switch 1/4" NPT female Air, Water, Hydraulic Fluid

SKU: 78590102502
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pressure Switch
Operator Type: Diaphragm
Pressure Media: Air, Water, Hydraulic Fluid
Circuit: SPDT
Contact Rating: 120-600V 10A Continuous
Operating Range: 1.5-75 psi
Occasional Surge: 240 psi Max
Enclosure Rating: NEMA 4X
Connection: 1/4 in. NPT Female
Manufacturer Series: 9012
Pressure Control Switches: Type - Pressure Switch; Operator Type - Diaphragm; Pressure Media - Air, Water, Hydraulic Fluid; Circuit - SPDT; Contact Rating - 120-600V 10A Continuous; Operating Range - 1.5-75 psi; Occasional Surge - 240 psi Max; Enclosure Rating - NEMA 4X; Connection - 1/4" NPT female; Additional Information - Fixed Differential Operation; Manufacturer Series - 9012
Additional Info: Fixed Differential Operation