NASON CO #SM-19A-7F/QC

Pressure Switch 1/4" Spade Pneumatic, Hydraulic Systems

SKU: 40303898944
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pressure Switch
Operator Type: Diaphragm
Pressure Media: Pneumatic, Hydraulic Systems
Circuit: SPST NO
Contact Rating: 250V 5A
Operating Range: 2-120 psi
Line Pressure: 250 psi Max
Enclosure Rating: NEMA 4
Connection: 1/4 in. Spade
Description
Pressure Control Switches: Type - Pressure Switch; Operator Type - Diaphragm; Pressure Media - Pneumatic, Hydraulic Systems; Circuit - SPST-NO; Contact Rating - 250V 5A; Operating Range - 2-120 psi; Line Pressure - 250 psi Max; Enclosure Rating - NEMA 4; Connection - 1/4" Spade