Menu Search
Pressure Control Switches Pressure Controller, Diaphragm Operator, SPDT, 2-6 psi, 25 psi Line, 1/4 in. FNPT Connection

HONEYWELL #L404F1060

Pressuretrol Pressure Controller, Diaphragm Operator, SPDT, 2-6 psi, 25 psi Line, 1/4 in. FNPT Connection

SKU #08526704996
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pressure Switch
Operator Type: Diaphragm
Pressure Media: Steam, Air, Noncombustible Gases or Fluids
Circuit: SPDT
Operating Range: 2-6 psi

Pressure Control Switches: Type - Pressure Switch; Operator Type - Diaphragm; Pressure Media - Steam, Air, Noncombustible Gases or Fluids; Circuit - SPDT; Operating Range - 2-6 psi; Manufacturer Series - Pressuretrol