HOFFMAN #52610444SP

Pressure Limit Switch

SKU: 78351020726
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pressure Limit Switch
Operating Range: 325-400 psig
Manufacturer Series: McLean
Description
Pressure Control Switches: Type - Pressure Limit Switch; Operating Range - 325-400 psig; Additional Information - Dimensions: 12.50 in. x 19.00 in. x 0.50 in.; Manufacturer Series - McLean
Additional Info: Dimensions: 12.50 in. x 19.00 in. x 0.50 in.